ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 54,89x69,85x3,38 - ref. 034 - Standard

  • ERIKS:14014161
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€29.81/ pieceexcl. VAT

€36.07incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 02/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€42.58

-

10+

€38.32

10.00%

25+

€34.07

20.00%

50+

€31.94

25.00%

100+

€29.81

30.00%

250+

€27.68

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
034
Material metal
Stainless steel 316L
Internal diameter
54.89 mm
Outer diameter
69.85 mm
Thickness
3.38 mm
Thread size (BSP)
1.3/4
Thread size (BOLT)
2.1/8
A
54.89 mm
B
69.85 mm
C
3.38 mm
Minimum bursting pressure
950 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C