ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 46x57x2,5 - ref. 336 - Standard

  • ERIKS:14014204
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€14.54/ pieceexcl. VAT

€17.59incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 02/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€20.77

-

10+

€18.69

10.00%

25+

€16.62

20.00%

50+

€15.58

25.00%

100+

€14.54

30.00%

250+

€13.50

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
336
Material metal
Stainless steel 316L
Internal diameter
46 mm
Outer diameter
57 mm
Thickness
2.5 mm
Thread size (metric)
M45
A
46 mm
B
57 mm
C
2.5 mm
Minimum bursting pressure
860 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C