ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 33,89x42,8x3,38 - ref. 030 - Self-centering

  • ERIKS:14014236
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€24.17/ pieceexcl. VAT

€29.25incl. VAT

90 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.17

-

10+

€21.76

10.00%

25+

€19.34

20.00%

50+

€18.13

25.00%

100+

€16.92

30.00%

250+

€15.71

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
030
Material metal
Stainless steel 316L
Internal diameter
33.89 mm
Outer diameter
42.8 mm
Thickness
3.38 mm
Thread size (BSP)
1
Thread size (BOLT)
1.5/16
A
33.89 mm
B
42.8 mm
C
3.38 mm
Minimum bursting pressure
810 bar
Model
Self-centering
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C