ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 3,05x6,35x1,22 - ref. 001 - Standard

  • ERIKS:14014135
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 05/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€4.58

10.00%

25+

€4.07

20.00%

50+

€3.82

25.00%

100+

€3.56

30.00%

250+

€3.31

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
001
Material metal
Stainless steel 316L
Internal diameter
3.05 mm
Outer diameter
6.35 mm
Thickness
1.22 mm
Thread size (BOLT)
6BA
A
3.05 mm
B
6.35 mm
C
1.22 mm
Minimum bursting pressure
2150 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C