ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 17,28x23,8x2,03 - ref. 023 - Standard

  • ERIKS:13624921
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.60

-

10+

€7.74

10.00%

25+

€6.88

20.00%

50+

€6.45

25.00%

100+

€6.02

30.00%

250+

€5.59

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
023
Material metal
Stainless steel 316L
Internal diameter
17.28 mm
Outer diameter
23.8 mm
Thickness
2.03 mm
Thread size (BSP)
3/8
A
17.28 mm
B
23.8 mm
C
2.03 mm
Minimum bursting pressure
1260 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C