ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 16,51x25,4x2,03 - ref. 011 - Standard

  • ERIKS:14014142
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.89/ pieceexcl. VAT

€7.12incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 05/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€8.41

-

10+

€7.57

10.00%

25+

€6.73

20.00%

50+

€6.31

25.00%

100+

€5.89

30.00%

250+

€5.47

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
011
Material metal
Stainless steel 316L
Internal diameter
16.51 mm
Outer diameter
25.4 mm
Thickness
2.03 mm
Thread size (BOLT)
5/8
A
16.51 mm
B
25.4 mm
C
2.03 mm
Minimum bursting pressure
1550 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C