






€4.38/ pieceexcl. VAT
€5.30incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €5.63 | 10.00% |
25+ | €5.00 | 20.00% |
50+ | €4.69 | 25.00% |
100+ | €4.38 | 30.00% |
250+ | €4.07 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 315 |
Material metal | Stainless steel 316L |
Internal diameter | 13.8 mm |
Outer diameter | 20.1 mm |
Thickness | 1.5 mm |
Thread size (metric) | M13 |
A | 13.8 mm |
B | 20.1 mm |
C | 1.5 mm |
Minimum bursting pressure | 1440 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |