ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 10,7x18x1,5 - ref. 218 - Self-centering

  • ERIKS:14014257
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€4.26/ pieceexcl. VAT

€5.16incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€6.09

-

10+

€5.48

10.00%

25+

€4.87

20.00%

50+

€4.57

25.00%

100+

€4.26

30.00%

250+

€3.96

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
218
Material metal
Stainless steel 316L
Internal diameter
10.7 mm
Outer diameter
18 mm
Thickness
1.5 mm
Thread size (metric)
M10
A
10.7 mm
B
18 mm
C
1.5 mm
Minimum bursting pressure
1880 bar
Model
Self-centering
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C