ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 10,7x16x1,5 - ref. 217 - Standard

  • ERIKS:13626249
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.80/ pieceexcl. VAT

€7.02incl. VAT

105 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.80

-

10+

€5.22

10.00%

25+

€4.64

20.00%

50+

€4.35

25.00%

100+

€4.06

30.00%

250+

€3.77

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
217
Material metal
Stainless steel 316L
Internal diameter
10.7 mm
Outer diameter
16 mm
Thickness
1.5 mm
Thread size (metric)
M10
A
10.7 mm
B
16 mm
C
1.5 mm
Minimum bursting pressure
1350 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C