






6,04 €/ pieceexcl. VAT
7,31 €incl. VAT
43 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 6,04 € | - |
10+ | 5,44 € | 10.00% |
25+ | 4,83 € | 20.00% |
50+ | 4,53 € | 25.00% |
100+ | 4,23 € | 30.00% |
250+ | 3,93 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 33.89 mm |
Outer diameter | 42.8 mm |
Thickness | 2.5 mm |
Reference bondedseal | 9030 |
Thread size (BSP) | 1 |
Thread size (BOLT) | 1.5/16 |
A | 33.89 mm |
B | 42.8 mm |
C | 2.5 mm |
Minimum bursting pressure | 810 bar |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 |