






4,87 €/ pieceexcl. VAT
5,89 €incl. VAT
41 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 4,87 € | - |
10+ | 4,38 € | 10.00% |
25+ | 3,89 € | 20.00% |
50+ | 3,65 € | 25.00% |
100+ | 3,41 € | 30.00% |
250+ | 3,16 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 27.05 mm |
Outer diameter | 34.93 mm |
Thickness | 2.5 mm |
Reference bondedseal | 027 |
Thread size (BSP) | 3/4 |
Thread size (BOLT) | 1 |
A | 27.05 mm |
B | 34.93 mm |
C | 2.5 mm |
Minimum bursting pressure | 1060 bar |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 |