
€220.84/ pieceexcl. VAT
€267.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MMS |
Type | 30 |
Size | 3020 |
Material | Cast iron |
Outer diameter | 430 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M 12 |