
€28.85/ pieceexcl. VAT
€34.91incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MMS |
Type | 12 |
Size | 1210 |
Material | Cast iron |
Outer diameter | 180 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M6 |