
€31.45/ pieceexcl. VAT
€38.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MMS |
Type | 20 |
Size | 2012 |
Material | Cast iron |
Outer diameter | 145 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M8 |