

€37.68/ pieceexcl. VAT
€45.59incl. VAT
Estimated delivery date - 15/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.68 | - |
25+ | €33.91 | 10.00% |
50+ | €30.14 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 266.07 mm |
Height | 6.1 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 450 |