

€16.66/ pieceexcl. VAT
€20.16incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.66 | - |
25+ | €14.99 | 10.00% |
50+ | €13.33 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 148.59 mm |
Height | 6.1 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 436 |