

€9.41/ pieceexcl. VAT
€11.39incl. VAT
Estimated delivery date - 16/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.41 | - |
25+ | €8.47 | 10.00% |
50+ | €7.53 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 123.19 mm |
Height | 6.1 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 428 |