

€41.86/ pieceexcl. VAT
€50.65incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.86 | - |
25+ | €37.67 | 10.00% |
50+ | €33.49 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 291.47 mm |
Height | 4.7 mm |
Thickness | 1.93 mm |
Size according to AS568-BS1806-ISO3601 | 380 |