ERIKS

ERIKS Back-up ring PTFE SP 225

  • ERIKS:10021009
Image 1
Save to list
Not available in webshop
Estimated delivery date - 24/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Material
Polytetrafluoroethylene (PTFE)
Shape
Spiral
Colour
White
Temperature range
from -200 to 260 °C
Inner Diameter
47.22 mm
Height
3.1 mm
Thickness
1.27 mm
Size according to AS568-BS1806-ISO3601
225