

€2.33/ pieceexcl. VAT
€2.82incl. VAT
99 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.33 | - |
25+ | €2.09 | 10.00% |
50+ | €1.86 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 28.25 mm |
Height | 2.3 mm |
Thickness | 1.35 mm |
Size according to AS568-BS1806-ISO3601 | 122 |