

€5.71/ pieceexcl. VAT
€6.91incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.71 | - |
25+ | €5.14 | 10.00% |
50+ | €4.57 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 88.62 mm |
Height | 1.45 mm |
Thickness | 1.24 mm |
Size according to AS568-BS1806-ISO3601 | 043 |