

€37.23/ pieceexcl. VAT
€45.05incl. VAT
Estimated delivery date - 24/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.23 | - |
25+ | €33.51 | 10.00% |
50+ | €29.78 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Shape | Concave |
Colour | Black |
Temperature range | from -30 to 120 °C |
Inner Diameter | 635.1 mm |
Height | 5.99 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 474 |