

€34.48/ pieceexcl. VAT
€41.72incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.48 | - |
25+ | €31.03 | 10.00% |
50+ | €27.58 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Shape | Concave |
Colour | Black |
Temperature range | from -30 to 120 °C |
Inner Diameter | 558.9 mm |
Height | 5.99 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 471 |