

€24.00/ pieceexcl. VAT
€29.04incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.00 | - |
25+ | €21.60 | 10.00% |
50+ | €19.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Shape | Concave |
Colour | Black |
Temperature range | from -30 to 120 °C |
Inner Diameter | 216.51 mm |
Height | 5.99 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 446 |