

€3.24/ pieceexcl. VAT
€3.92incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.24 | - |
25+ | €2.91 | 10.00% |
50+ | €2.59 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Shape | Concave |
Colour | Black |
Temperature range | from -30 to 120 °C |
Inner Diameter | 20.96 mm |
Height | 4.65 mm |
Thickness | 1.93 mm |
Size according to AS568-BS1806-ISO3601 | 315 |