

€10.17/ pieceexcl. VAT
€12.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.17 | - |
25+ | €9.15 | 10.00% |
50+ | €8.14 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Shape | Concave |
Colour | Black |
Temperature range | from -30 to 120 °C |
Inner Diameter | 406.12 mm |
Height | 3 mm |
Thickness | 1.27 mm |
Size according to AS568-BS1806-ISO3601 | 282 |