

€1.93/ pieceexcl. VAT
€2.34incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.93 | - |
25+ | €1.74 | 10.00% |
50+ | €1.54 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Shape | Concave |
Colour | Black |
Temperature range | from -30 to 120 °C |
Inner Diameter | 8.31 mm |
Height | 2.18 mm |
Thickness | 1.35 mm |
Size according to AS568-BS1806-ISO3601 | 109 |