

€3.89/ pieceexcl. VAT
€4.71incl. VAT
Estimated delivery date - 24/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.89 | - |
25+ | €3.50 | 10.00% |
50+ | €3.11 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Shape | Concave |
Colour | Black |
Temperature range | from -30 to 120 °C |
Inner Diameter | 83.01 mm |
Height | 1.35 mm |
Thickness | 1.24 mm |
Size according to AS568-BS1806-ISO3601 | 042 |