

€54.85/ pieceexcl. VAT
€66.37incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.85 | - |
25+ | €49.37 | 10.00% |
50+ | €43.88 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | FKM |
Shape | Concave |
Colour | Black |
Temperature range | from -20 to 200 °C |
Inner Diameter | 184.76 mm |
Height | 5.99 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 442 |