

€26.19/ pieceexcl. VAT
€31.69incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.19 | - |
25+ | €23.57 | 10.00% |
50+ | €20.95 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | FKM |
Shape | Concave |
Colour | Black |
Temperature range | from -20 to 200 °C |
Inner Diameter | 146.51 mm |
Height | 3 mm |
Thickness | 1.27 mm |
Size according to AS568-BS1806-ISO3601 | 256 |