

€84.80/ pieceexcl. VAT
€102.61incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Hardness | 90 |
Type assortmentbox | SV |
Compound | 47702 |
Colour | Black |
Temperature range | -30 - 120°C |
Tradename | NBR |