

€53.00/ pieceexcl. VAT
€64.13incl. VAT
15 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Hardness | 70 |
Type assortmentbox | SV |
Compound | 36624 |
Colour | Black |
Temperature range | -30 - 120°C |
Tradename | NBR |