

€218.50/ pieceexcl. VAT
€264.39incl. VAT
2 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | FKM |
Hardness | 75 |
Type assortmentbox | C |
Compound | 51414 |
Colour | Black |
Temperature range | -20 - 200°C |
Tradename | Viton® |