

€133.50/ pieceexcl. VAT
€161.54incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | EPDM |
Hardness | 70 |
Type assortmentbox | C |
Compound | 55914 |
Colour | Black |
Temperature range | -45 - 150°C |
Tradename | EPDM |