ERIKS

ERIKS Assortment box O-ring B FKM 514320

  • ERIKS:12559137
Image 1
Contents: 295 O-rings divided over 24 inch sizes (MS29513).

Dimensions: 20,35x1,78 up to 21,95x1,78; 25,07x2,62 up to 34,6x2,62; 29,74x3,53 up to 50,39x3,53; 37,47x5,34 up to 50,17x5,34.

Available in: Compound 36624: NBR (nitrile) 70 Shore A. Compound 47702: NBR (nitrile) 90 Shore A. Compound 51414: FPM( Viton) 75Shore A. (Viton = registered trademark of DuPont Performance Polymers)
Save to list

€458.50/ pieceexcl. VAT

€554.79incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Material
FKM
Hardness
90
Type assortmentbox
B
Compound
514320
Colour
Black
Temperature range
-20 - 200°C
Tradename
Viton®