ERIKS

ERIKS Assortment box O-ring A FKM 514320

  • ERIKS:11738331
Image 1
Contents: 435 O-rings divided over 30 inch sizes (MS29513).

Dimensions: 2.9x1.78 up to 18.77x1.78; 9.2x2.62 up to 23.47x2.62; 18.64x3.53 up to 28.17x3.53.

Available in: Compound 36624: NBR (nitrile) 70 Shore A. Compound 47702: NBR (nitrile) 90 Shore A. Compound 51414: FPM( Viton) 75Shore A. (Viton = registered trademark of DuPont Performance Polymers)
Save to list

€201.50/ pieceexcl. VAT

€243.82incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Material
FKM
Hardness
90
Type assortmentbox
A
Compound
514320
Colour
Black
Temperature range
-20 - 200°C
Tradename
Viton®