ERIKS

ERIKS Assortment box O-ring 2 NBR 36624

  • ERIKS:10020293
Image 1
Contents: 425 O-rings divided over 30 metric sizes.(DIN 3771)

Dimensions: 3x2 up to 10x2 / 10x2,5 up to 19x2,5 / 19x3 up to 38x3 / 38x4 up to 45x4

Available in: Compound 36624: NBR (nitrile) 70 Shore A.
Save to list

€53.00/ pieceexcl. VAT

€64.13incl. VAT

42 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Material
NBR
Hardness
70
Type assortmentbox
2
Compound
36624
Colour
Black
Temperature range
-30 - 120°C
Tradename
NBR