

€42.30/ pieceexcl. VAT
€51.18incl. VAT
413 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Hardness | 70 |
Type assortmentbox | 1 |
Compound | 36624 |
Colour | Black |
Temperature range | -30 - 120°C |
Tradename | NBR |