

€88.62/ pieceexcl. VAT
€107.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.38 | - |
4+ | €92.51 | 5.00% |
8+ | €88.62 | 9.00% |
18+ | €83.75 | 14.00% |
50+ | €79.85 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TC |
Type | TC |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 80 mm |
D | 80 mm |
Outside height | 60 mm |
H | 60 mm |
Thread Size | M 14 |