

€6.60/ pieceexcl. VAT
€7.99incl. VAT
39 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TC |
Type | TC |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 50 mm |
H | 50 mm |
Thread Size | M8 |
G | M8 |