

€2.32/ pieceexcl. VAT
€2.81incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TC |
Type | TC |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 10 mm |
D | 10 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M4 |
G | M4 |