

€2.66/ pieceexcl. VAT
€3.22incl. VAT
578 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TB |
Type | TB |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 20 mm |
D | 20 mm |
Outside height | 19 mm |
H | 19 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 16 |
L | 16 |