

€27.30/ pieceexcl. VAT
€33.03incl. VAT
28 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TA |
Type | TA |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 80 mm |
D | 80 mm |
Outside height | 70 mm |
H | 70 mm |
Thread Size | M 14 |
Thread Length | 35 |
L | 35 |