

€14.46/ pieceexcl. VAT
€17.50incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TA |
Type | TA |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 60 mm |
D | 60 mm |
Outside height | 60 mm |
H | 60 mm |
Thread Size | M10 |
Thread Length | 25 |
L | 25 |