

€4.89/ pieceexcl. VAT
€5.92incl. VAT
61 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TA |
Type | TA |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 28 mm |
H | 28 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 25 |
L | 25 |