

€15.66/ pieceexcl. VAT
€18.95incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.66 | - |
4+ | €14.88 | 5.00% |
8+ | €14.25 | 9.00% |
18+ | €13.47 | 14.00% |
50+ | €12.84 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TA |
Type | TA |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 57 mm |
D | 57 mm |
Outside height | 44 mm |
H | 44 mm |
Thread Size | M8 |
Thread Length | 20 |
L | 20 |