

€3.33/ pieceexcl. VAT
€4.03incl. VAT
127 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TA |
Type | TA |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 30 mm |
D | 30 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 20 |
L | 20 |