

€3.21/ pieceexcl. VAT
€3.88incl. VAT
463 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TA |
Type | TA |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 25 mm |
H | 25 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |