

€2.20/ pieceexcl. VAT
€2.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TA |
Type | TA |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 12 mm |
D | 12 mm |
Outside height | 14 mm |
H | 14 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 10 |
L | 10 |
€2.40/ pieceexcl. VAT
€2.90incl. VAT
400 In stock - Estimated delivery date 09/11/2026