




€3.69/ pieceexcl. VAT
€4.46incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 60 mm |
D | 60 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M10 |
G | M10 |
t | 10 |
Thickness | 2 mm |
Compression Load at 25% compression | 12494.64 N |
Compression Deflection (max) | 3.75 mm |
Stiffness | 3331.9 N/mm |
s | 2 mm |